Shop A/C SAFE
Create Account
Interior Cover for Small Window Air Conditioners
Mfr # 5006936
Zoro # G904108861
product price:Â $36.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5006936
- Zoro #
- G904108861
- UPC #
- 610635015012
- Country of Origin
- Unknown
Description
Features
- This AC SAFE interior Air conditioner cover eliminate the need to remove and reinstall A/C unit
- Stop cold air from drafting through air conditioners during cold months
- Reusable
- Bagged
- Color: Tan
- Size: 14 x 21"
- Material: PVC
- Cover Shape: Square
- Weight: 0.74 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.