Zoro Homepage

Window AC Support, Painted Steel

  • Mfr # AC-080

  • Zoro # G0489377


product price: $27.89
/ea

Key Features

For Use With
Window Air Conditioners
Material
Painted Steel
Wall Opening
4 to 11"
Width
4 3/4 in
Depth
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-080
Zoro #
G0489377
UPC #
610635000803
Country of Origin
United States

Dimensions

Width
4 3/4 in
Depth
14 1/2 in
Height
1 3/4 in
Overall Height
1 3/4 in
Overall Length
14 1/2 in
Overall Width
4 3/4 in

Details

Item
Mounting Bracket
For Use With
Window Air Conditioners
Material
Painted Steel
Wall Opening
4 to 11"
Includes
Built-In Level, Mounting Hardware
Weight Capacity
Up to 80 Lbs
Load Capacity
80 lb
Product Type
Mounting Bracket
Compatible Product Type
Window Air Conditioner

Description

A/C Window Support, Universal, Complete Kit, 80 Pounds Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.