Window AC Support, Painted Steel
Mfr # AC-160
Zoro # G0947877
product price: $35.15
/eaKey Features
For Use With
Window Air Conditioners
Height
1 3/4 in
Material
Painted Steel
Width
4 3/4 in
Includes
Built-In Level, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-160
Zoro #
G0947877
UPC #
610635001602
Country of Origin
United States
Dimensions
Height
1 3/4 in
Width
4 3/4 in
Depth
19.5"
Overall Width
4 3/4 in
Overall Height
1 3/4 in
Details
Item
Mounting Bracket
For Use With
Window Air Conditioners
Material
Painted Steel
Includes
Built-In Level, Mounting Hardware
Weight Capacity
Up to 160 Lbs
Color
White
Compatible Product Type
Window Air Conditioner
Load Capacity
160 lb
Product Type
Mounting Bracket
Description
A/C Window Support, Universal, Complete Kit, 160 Pounds Limit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.