Shop AC WORKS

SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, L14-30R, Black, Rubber

  • Mfr # L1430PR-100

  • Zoro # G010374082


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L14-30P
Receptacle Configuration
L14-30R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1430PR-100
Zoro #
G010374082
UPC #
819145020794
Country of Origin
Multiple

Dimensions

Wire Size
10 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L14-30P
Receptacle Configuration
L14-30R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/4
Number of Conductors
4
Voltage
125/250V AC
Max. Amps
30 A
Standards
cULus Listed
Watts
7500W

Description

This AC WORKS brand 100ft L14-30 extension cord is heavy-duty and made of durable construction. The cable is SOOW, 10/4, 30 Amp copper with a 600 Volt rubber jacket. The jacket will stay flexible in extremely cold weather. This cord is popular for use with transfer switches and inlet boxes, generators, industrial use, and construction.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.