SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, L14-30R, Black, Rubber
- Mfr # L1430PR-010
- Zoro # G910374113
Key Features
Specifications
Details
- MFR #
- L1430PR-010
- Zoro #
- G910374113
- UPC #
- 819145020756
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L14-30P
- Receptacle Configuration
- L14-30R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Voltage
- 125V AC, 250V AC
- Max. Amps
- 30 A
- Standards
- cULus Listed
- Watts
- 7500W
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 10 ft
Description
This AC WORKS brand extension cord (model L1430PR‐010) is a heavy‐duty NEMA L14‐30 30‐amp, 125/250‐volt locking generator extension cord designed for transfer switches, inlet boxes, generators, industrial equipment, and construction‐site temporary power. It features L14‐30 locking connectors on both ends, providing a secure connection that prevents accidental disconnection during operation. The cable is constructed with STW 10/4 copper wire and a 600‐volt PVC jacket, engineered for durability, abrasion resistance, and flexibility in extremely cold weather. Rated for 30 amps, this cord is ideal for rugged job‐site environments and high‐demand temporary‐power applications. The cord is cULus E257089 listed and backed by a 5‐year limited warranty.
- NEMA L14‐30P to L14‐30R 30A 125/250V locking extension cord
- Heavy‐duty STW 10/4 copper wire
- 600‐volt cold‐weather PVC jacket
- Ideal for generators, transfer switches, and industrial power
- Secure locking connectors prevent accidental unplugging
- cULus E257089 compliant
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.