SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, L15-30R, Black, Rubber
- Mfr # L1530PR-100
- Zoro # G110374111
Key Features
Specifications
Product Information
- MFR #
- L1530PR-100
- Zoro #
- G110374111
- UPC #
- 851825007527
- Country of Origin
- Multiple
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 100 ft
Details
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L15-30P
- Receptacle Configuration
- L15-30R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Voltage
- 250V AC
- Max. Amps
- 30 A
- Standards
- cULus Listed
- Watts
- 7500W
Description
This AC WORKS brand extension cord (model L1530PR‐100) is a 100‐foot, industrial‐grade, 3‐phase locking extension cord designed for generators, high‐power tools, forklift chargers, brewing equipment, and commercial temporary‐power distribution. The cord features a NEMA L15‐30 30‐amp, 250‐volt, 4‐prong locking plug and connector, providing a secure connection that prevents accidental unplugging during operation. Constructed with SOOW 10/4 copper cable and a 600‐volt rubber jacket, this cord is engineered for rugged industrial environments. The anti‐cold‐weather jacket stays flexible in extreme temperatures and resists abrasion, moisture, oils, and chemicals, making it suitable for both indoor and outdoor use. Rated for up to 12,990 watts, this extension cord is commonly used for generator power distribution, industrial machinery, heavy‐duty tools, forklift charging systems, and brewing machines. It includes a 5‐year limited warranty for long‐term reliability.
- NEMA L15‐30 30A 250V 3‐phase, 4‐prong locking extension cord
- Heavy‐duty SOOW 10/4 copper cable with 600‐volt rubber jacket
- Anti‐cold‐weather design stays flexible in extreme temperatures
- Works with L15‐30 outlets, inlets, plugs, and connectors
- Rated up to 12,990 watts
- Ideal for generators, industrial equipment, heavy‐duty tools, forklift charging, and brewing machines
- Durable construction for demanding 3‐phase applications
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.