SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, L15-30R, Black, Rubber
- Mfr # L1530PR-075
- Zoro # G010374112
Key Features
Specifications
Details
- MFR #
- L1530PR-075
- Zoro #
- G010374112
- UPC #
- 851825007510
- Country of Origin
- Multiple
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L15-30P
- Receptacle Configuration
- L15-30R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Voltage
- 250V AC
- Max. Amps
- 30 A
- Standards
- cULus Listed
- Watts
- 7500W
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 75 ft
Description
This AC WORKS brand extension cord (model L1530PR‐075) is a 75‐foot NEMA L15‐30 industrial high‐power locking extension designed for 3‐phase equipment, generators, and heavy‐duty job‐site applications. It features a NEMA L15‐30P 30‐amp, 250‐volt 3‐phase 4‐prong locking male plug connected to a matching NEMA L15‐30R locking female connector, providing a secure and reliable connection for high‐powered tools and machinery. The cord is constructed with SOOW 10/4 copper wire and a 600‐volt rubber jacket, engineered for flexibility in cold weather and durability in harsh industrial environments. Its rugged design makes it ideal for powering generators, industrial equipment, heavy‐duty power tools, and specialized machinery such as forklifts and brewing systems. This product supports a maximum operating load of 12,990 watts and includes a 5‐year limited warranty.
- NEMA L15‐30 30A 250V 3‐phase locking extension cord
- Heavy‐duty SOOW 10/4 copper wire
- 600‐volt flexible cold‐weather rubber jacket
- Works with L15‐30 outlets, inlets, plugs, and connectors
- Industrial high‐power design for demanding environments
- Maximum operating power: 12,990 watts
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.