SOOW; Cold Weather Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 1 Outlets, L6-15R, Black, Rubber
- Mfr # L615PR-100
- Zoro # G610374123
Key Features
Specifications
Details
- MFR #
- L615PR-100
- Zoro #
- G610374123
- UPC #
- 819145026291
- Country of Origin
- Multiple
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L5-20P
- Receptacle Configuration
- L6-15R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 250V AC
- Max. Amps
- 15 A
- Standards
- cULus Listed
- Watts
- 3750W
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 100 ft
Description
This AC WORKS brand extension cord (model L615PR‐100) is a 100‐foot, heavy‐duty NEMA L6‐15 locking extension cord designed for industrial and construction environments. It features SOOW 14/3 copper wire rated for 15 amps with a 600‐volt rubber jacket, engineered to remain flexible in extreme temperatures and withstand harsh job‐site conditions. The cord’s NEMA L6‐15 locking configuration ensures secure connections that prevent accidental unplugging during use. Its rugged jacket is resistant to weather, oils, acids, and chemicals, making it ideal for demanding indoor and outdoor applications. This product is backed by a 5‐year limited warranty.
- NEMA L6‐15 15A 250V locking extension cord
- Heavy‐duty SOOW 14/3 copper wire
- 600‐volt rubber jacket stays flexible in extreme temperatures
- Resistant to weather, oils, acids, and chemicals
- Ideal for industrial and construction environments
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.