Shop ALERT REEL MFG
See all product information
Create Account
WrapNCarry Extension Cord, 6', 14/3 SJTW, Cold Weather Flexible, Triple Outlet
- Mfr # CST-6M
- Zoro # G521849055
product price:Â
$
28.25
/ea
Key Features
Voltage
125V AC
Max. Amps
15 A
Standards
cULus
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-6M
- Zoro #
- G521849055
- UPC #
- -
- Country of Origin
- China
- Item
- Extension Cords
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- cULus
- Color
- Yellow
Dimensions
- Cord Length
- 6 ft
Description
WrapNCarry Extension Cord, 6', 14/3 SJTW, Cold Weather Flexible, Triple Outlet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.