Shop AC WORKS

10A 250 Volt PDU Power Strip 7-1/2 in. Housing IEC C14 Inlet to, 4 IEC C13 Sheet F

  • Mfr # WS-045-0-4

  • Zoro # G514951222


product price:  $31.79
/ea
Sold in multiples of 2 for $63.58

Key Features

Receptacle Configuration
IEC C13
Plug Configuration
IEC C14
Color
Black
Standards
cULus E219797
Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS-045-0-4
Zoro #
G514951222
UPC #
819145022514
Country of Origin
Taiwan, Province of China

Details

Receptacle Configuration
IEC C13
Plug Configuration
IEC C14
Color
Black
Standards
cULus E219797
Voltage
250V
Amps
10 A
Material
PVC
Watts
2500W

Description

This AC WORKS brand IT/ Server Power Strip WS-045-0-4 is a heavy-duty quality product. It is an IEC IT/ Server/ PDU Power Strip. It has a 7.5-inch Housing IEC C14 Power input Inlet to 4 IEC C13 Sheet F outlets. It is commonly used in IT/Servers for power distribution units.


  • •IEC C14 Inlet for Power Input With 10A 250V Breaker
  • •CPU IT/Server/ PDU Power Strip
  • •(4) IEC C13 Sheet F Outlets
  • •cULus E219797
  • •5-Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.