10ft 10A 18/3 Medical Grade Power Cord with C13 Connector

  • Mfr # MD10AC13-120

  • Zoro # G210955289


product price: $17.95
/ea
Sold in multiples of 3 for $53.85

Key Features

Max. Amps
10A
Gauge/Conductor
18/3
Cord Length
10ft
Wire Size
18 AWG
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD10AC13-120
Zoro #
G210955289
UPC #
819145024549
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10ft
Wire Size
18 AWG

Details

Max. Amps
10A
Gauge/Conductor
18/3
Voltage
125V
Jacket Color
Gray
Jacket Material
PVC
Standards
cULus Certification, Green Dot Plug
End 1 Gender and Plug End
Male NEMA 5-15
Watts
1250W
NEC Cord Designation
SJTW
End 2 Gender and Plug End
Female IEC C13
Application
Hospital Grade Power Cord
Indoor/Outdoor
Indoor
Number of Female Connectors
1

Description

This AC WORKS brand 10 Amp medical grade power cord is 10ft long with a NEMA 5-15P green dot plug to an IEC C13 female connector. This product can be used for computers, servers, medical carts, hospital beds, and other hospital equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.