10ft 13A 16/3 Medical Grade Y-Cable with Two C13 Connectors

  • Mfr # MD13AYC13-120

  • Zoro # G410955355


product price: $22.39
/ea
Sold in multiples of 2 for $44.78

Key Features

Max. Amps
13A
Gauge/Conductor
16/3
Cord Length
10ft
Wire Size
16 AWG
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD13AYC13-120
Zoro #
G410955355
UPC #
819145028011
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10ft
Wire Size
16 AWG

Details

Max. Amps
13A
Gauge/Conductor
16/3
Voltage
125V
Jacket Color
Gray
Jacket Material
PVC
Standards
cULus Certification, Green Dot Plug
Watts
1625W
End 2 Gender and Plug End
Female 2 IEC C13
End 1 Gender and Plug End
Male NEMA 5-15
NEC Cord Designation
SJTW
Application
Hospital Grade Power Cord
Number of Female Connectors
2
Indoor/Outdoor
Indoor

Description

This AC WORKS brand medical grade 13 Amp power cord is 10ft in length with a NEMA 5-15P green dot plug, to two IEC C13 female connectors. This product can be used for computers, servers, medical carts, hospital beds, and other hospital equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.