SOOW; Cold Weather Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, L5-20R, Black, Rubber
- Mfr # L520PR-010
- Zoro # G210374097
Key Features
Specifications
Details
- MFR #
- L520PR-010
- Zoro #
- G210374097
- UPC #
- 819145022606
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L5-20P
- Receptacle Configuration
- L5-20R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 20 A
- Standards
- cULus Listed
- Watts
- 2500W
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 10 ft
Description
This AC WORKS brand extension cord (model L520PR‐010) is a 10‐foot NEMA L5‐20 20‐amp, 125‐volt locking cord designed for generators, transfer switches, emergency backup power, and industrial construction environments. It features a NEMA L5‐20 plug and connector, providing a secure locking connection that prevents accidental unplugging during operation. The cord is built with SOOW 12/3 copper wire and a 600‐volt rubber jacket engineered to resist oils, acids, chemicals, abrasion, and harsh weather. The anti‐cold‐weather jacket stays flexible in extreme temperatures, making it ideal for outdoor and job‐site use. This product is cULus E257089 listed and backed by a 5‐year limited warranty.
- NEMA L5‐20 20A 125V locking extension cord
- Heavy‐duty SOOW 12/3 copper wire
- 600‐volt rubber jacket resists oils, acids, chemicals, and weather
- Anti‐cold‐weather design stays flexible outdoors
- Ideal for generators and industrial construction
- cULus E257089 listed
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.