Inline GFCI GFCI Extension Cord, 12 AWG, 12/3, 1 Outlets, 5-15R, Black, 5-15P, 25 ft
- Mfr # XG2-12-25G-15
- Zoro # G7238653
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Inline GFCI
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XG2-12-25G-15
- Zoro #
- G7238653
- UPC #
- 782862795026
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 25 ft
Details
- Item
- GFCI Extension Cord
- Trade Designation
- Inline GFCI
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Max. Amps
- 15 A
- Standards
- cUL Listed to CSA-C22.2 No. 144.1; File E75387; UL Listed to ANSI/UL 943
- Watts
- 1800W
- Power ON Style
- AUTO
- Environmental Rating
- NEMA 6P Enclosure
- Ideal Application
- Provides added shock protection in high-risk areas
- Sub Brand / Trademark
- XG2
Description
GFCI INLINE 12/3 25FT w/1610CG/MD 5-15P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.