SOOW; Cold Weather Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 1 Outlets, L6-15R, Black, Rubber
- Mfr # L615PR-010
- Zoro # G510374087
Key Features
Specifications
Details
- MFR #
- L615PR-010
- Zoro #
- G510374087
- UPC #
- 819145026253
- Country of Origin
- Multiple
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L6-15P
- Receptacle Configuration
- L6-15R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 250V AC
- Max. Amps
- 15 A
- Standards
- cULus Listed
- Watts
- 3750W
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 10 ft
Description
This AC WORKS brand locking extension cord (model L615PR‐010) is a 10‐foot, heavy‐duty SOOW cable designed for industrial and construction environments. It features a NEMA L6‐15 locking configuration built with 14/3, 15‐amp copper wire and a 600‐volt rubber jacket engineered for durability in harsh conditions. The SOOW jacket is anti‐cold‐weather, remaining flexible in extreme temperatures while resisting oils, acids, chemicals, and abrasion. The locking design ensures a secure connection that prevents accidental unplugging during use, making it ideal for job‐site equipment, industrial tools, and temporary power distribution. This product is backed by a 5‐year limited warranty.
- NEMA L6‐15 15A 250V locking extension cord
- Heavy‐duty SOOW 14/3 copper wire
- 600‐volt rubber jacket for rugged environments
- Resistant to weather, oils, acids, and chemicals
- Stays flexible in extreme cold
- Ideal for industrial and construction applications
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.