SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 1 Outlets, L5-30R, Black, Rubber
- Mfr # L530PR-025
- Zoro # G610374086
Key Features
Specifications
Details
- MFR #
- L530PR-025
- Zoro #
- G610374086
- UPC #
- 819145020954
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L5-30P
- Receptacle Configuration
- L5-30R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 30 A
- Standards
- cULus Listed
- Watts
- 3750W
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 25 ft
Description
This AC WORKS brand extension cord (model L530PR‐025) is a 25‐foot NEMA L5‐30 30‐amp, 125‐volt locking generator extension cord designed for temporary power, transfer switches, and industrial construction environments. It features L5‐30 locking connectors on both ends, providing a secure connection that prevents accidental disconnection during operation. The cable is constructed with SOOW 10/3 copper wire and a 600‐volt anti‐cold‐weather rubber jacket, engineered for durability, oil resistance, abrasion resistance, and flexibility in extreme temperatures. Rated for 30 amps, this cord is ideal for generators, job‐site power distribution, and rugged temporary‐power applications. The cable is cULus E257089 listed, and the product includes a 5‐year limited warranty.
- NEMA L5‐30 30A 125V locking extension cord
- Heavy‐duty SOOW 10/3 copper wire
- 600‐volt cold‐weather rubber jacket
- Locking plug and connector for secure power transfer
- Cable cULus E257089
- Ideal for generators, transfer switches, and construction sites
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.