
Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # ASOU620R-WC
Zoro # G010113087
product price:Â $21.25
/ea
Sold in multiples of 2 for $42.50
Key Features
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASOU620R-WC
Zoro #
G010113087
UPC #
819145023481
Country of Origin
Taiwan, Province of China
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
IP20
Standards
cULus
Resistance Properties
Chemical Resistant
Flange Type
Flanged
Material
PVC
Weight
0.4 lb
Wattage
5000W
Male/Female
Female
Number of Female Connectors
1
Indoor/Outdoor
Indoor/Outdoor
Application
Flanged Mount Outlet
Description
This AC WORKS brand NEMA 6-20R wiring device is a heavy-duty power outlet with covers. It is used for an industrial and commercial grade flange outlet. This outlet works with 10 or 12 AWG American Wire Gauge copper wire and is commonly used for residential, commercial, and industrial power.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.