15A 20FT 14/3 Medical Grade Power Cord to IEC C13 End

  • Mfr # MD15AC13-240

  • Zoro # G710955307


product price:  $49.15
/ea
Sold in multiples of 2 for $98.30

Key Features

Max. Amps
15A
Gauge/Conductor
14/3
Cord Length
20ft
Wire Size
14 AWG
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD15AC13-240
Zoro #
G710955307
UPC #
819145029469
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20ft
Wire Size
14 AWG

Details

Max. Amps
15A
Gauge/Conductor
14/3
Voltage
125V
Jacket Color
Gray
Jacket Material
PVC
Standards
cULus Certification, Green Dot Plug
Watts
1875W
NEC Cord Designation
SJTW
End 2 Gender and Plug End
Female IEC C13
End 1 Gender and Plug End
Male NEMA 5-15
Application
Hospital Grade Power Cord
Number of Female Connectors
1
Indoor/Outdoor
Indoor

Description

This AC WORKS brand medical-grade power cord is 20 feet in length. It is a NEMA 5-15P to IEC C13. The cord is an SJTW, 14/3 hospital-grade power supply cord. This green dot medical power supply cord has a NEMA 5-15P, 15 Amp, 125 Volt medical grade plug connected to an IEC C13 Computer/Medical Devices/IT/CPU/Server End.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.