1.5FT 50A 14-50 Piggy-Back Plug with 10-30R Connector Adapter Cord

  • Mfr # PB14501030

  • Zoro # G210828217


product price: $60.69
/ea

Key Features

Max. Amps
30A
Gauge/Conductor
10/3
Cord Length
1.5ft
Wire Size
10 AWG
Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB14501030
Zoro #
G210828217
UPC #
819145025539
Country of Origin
China

Dimensions

Cord Length
1.5ft
Wire Size
10 AWG

Details

Max. Amps
30A
Gauge/Conductor
10/3
Voltage
250 V
Material
PVC
Watts
7500W
Color
Orange
Cable Jacket Designation
STW
Female Connector Configuration
NEMA 10-30
Male Plug Configuration
NEMA 14-50
Number of Female Connectors
1
Application
Residential Power, Range Outlet Adapter, EV Charging, Dryer Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand piggy-back adapter PB14501030 is heavy-duty with a 1.5-foot length. This cord is a NEMA 14-50P and 14-50R to NEMA 10-30R. The NEMA 14-50P is a 50 Amp, 4-prong RV/generator/range male plug. The backside of this plug comes with a matching NEMA 14-50R connector. With this, you can use a variety of power solutions in addition to the female end.The female end of this cord is a NEMA 10-30R, 30 Amp, 250 Volt, 3-prong dryer connector. Using the piggy-back function, you can run multiple appliances from a NEMA 14-50 outlet, as long as they dont exceed 50 Amps. The cable is an STW, 10/3, 30 Amp copper wire, and 600 Volt anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with residential applications, generators, and workshops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.