
1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector
Mfr # EV515620-012
Zoro # G410374651
product price: $20.55
/ea
Sold in multiples of 3 for $61.65
Key Features
For Battery Voltage
125V
Amps
15A
Cable Length
1ft
Application
EV Charging Adapter
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV515620-012
Zoro #
G410374651
UPC #
819145022934
Country of Origin
China
Dimensions
Cable Length
1ft
Wire Size
14 AWG
Details
For Battery Voltage
125V
Amps
15A
Application
EV Charging Adapter
Color
Gray
Indoor / Outdoor
Indoor/Outdoor
Material
PVC
Output Power
1875W
Amperage
15 A
Weight
0.5 lb
Female NEMA Configuration
6-20R
Wattage
1875
Male NEMA Configuration
5-15P
Number of Female Connectors
1
Female Connector Configuration
NEMA 6-20
Cable Jacket Designation
STW
Male Plug NEMA Configuration
NEMA 5-15
Gauge/Conductor
14/3
Description
This AC WORKS brand EV charging adapter is very durable and compact. It is a NEMA 5-15P to NEMA 6-20R. The NEMA 5-15P is a 15 Amp, household male plug. The NEMA 6-15/20R is a 20 Amp female connector. It is 1ft in length, SJTW, 12/3, 20 Amp copper wire with a 300 Volt jacket. This EV adapter has the same voltage power on both the male and female sides. The pins and terminals are nickel-plated to prevent rusting and, the maximum operating power is 1875W.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.