20ft 14/3 15A Medical Grade Power Cord with Right Angle IEC C13 Connector

  • Mfr # MD15ARC13-240

  • Zoro # G710955352


product price: $27.99
/ea
Sold in multiples of 2 for $55.98

Key Features

Max. Amps
15A
Gauge/Conductor
14/3
Cord Length
20ft
Wire Size
14 AWG
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD15ARC13-240
Zoro #
G710955352
UPC #
819145028035
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20ft
Wire Size
14 AWG

Details

Max. Amps
15A
Gauge/Conductor
14/3
Voltage
125V
Jacket Color
Gray
Jacket Material
PVC
Standards
cULus Certification, Green Dot Plug
End 2 Gender and Plug End
Female Right Angle IEC C13
NEC Cord Designation
SJTW
End 1 Gender and Plug End
Male NEMA 5-15
Watts
1875W
Application
Hospital Grade Power Cord
Indoor/Outdoor
Indoor
Number of Female Connectors
1

Description

This AC WORKS brand 15 Amp medical grade power cord is 20ft long with a NEMA 5-15P green dot plug, to a right angle IEC C13 female connector. This product can be used for computers, servers, medical carts, hospital beds, and other hospital equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.