Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24A Gen 2 EV Charging NEMA L6-30 Adapter For Gen. II Tesla Mobile Connector

  • Mfr # G2EVL630PT-24A

  • Zoro # G212920162


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Voltage
250
Color
Black
Length
1ft
Material
PVC
Amperage
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2EVL630PT-24A
Zoro #
G212920162
UPC #
810159150880
Country of Origin
China

Dimensions

Length
1ft

Details

Voltage
250
Color
Black
Material
PVC
Amperage
24
Male Plug Configuration
NEMA L6-30P
Number of Conductors
3
Cable Jacket
STW
Capacity
6000W

Description

This NEMA L6-30 adapter comes installed with a chip that pre-sets your charging limit to 24 Amps. It can be used with your Generation II Tesla Mobile Connector to charge your car with a NEMA L6-30 3-prong industrial outlet.


  • •Built-In Temperature Monitor to Sense Faulty Outlets
  • •Level 2 Charging Rate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.