25ft RV 30A TT-30P Plug to 30A L5-30R RV/Marine Detachable Power Supply Cord
- Mfr # RVTTM30-025
- Zoro # G111639868
Key Features
Specifications
Product Information
- MFR #
- RVTTM30-025
- Zoro #
- G111639868
- UPC #
- 810159150255
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cord Length
- 25ft
- Wire Size
- 10 AWG
Details
- Max. Amps
- 30 A
- Gauge/Conductor
- 10/3
- Voltage
- 125V
- Jacket Color
- Black
- NEMA Receptacle Configuration
- L5-30
- Indoor/Outdoor
- Indoor/Outdoor
- Watts
- 3750W
- NEMA Plug Configuration
- TT-30
- Color
- Orange
- NEC Cord Designation
- STW
- Material
- PVC
- Application
- RV Power Cord, Marine Shore Power Cord, Food Truck Cord
- Number of Female Connectors
- 1
Description
This AC WORKS brand RV/Marine adapter cord (model RVTTM30‐025) is a 25‐foot, heavy‐duty NEMA TT‐30P to NEMA L5‐30R cable designed for RV power pedestals, generators, and marine shore‐power applications. It features a NEMA TT‐30P 30‐amp, 125‐volt RV male plug connected to a NEMA L5‐30R 30‐amp, 125‐volt RV/Marine locking female connector, allowing RVs and marine equipment to connect securely to 30‐amp power sources. The cord is constructed with STW 10/3 copper wire and a 600‐volt heavy‐duty jacket, engineered for durability and flexibility in harsh outdoor conditions. Nickel‐plated pins and terminals prevent rusting, and a built‐in power indicator light provides quick visual confirmation of active power. This product is Made in Taiwan and backed by a 5‐year limited warranty.
- NEMA TT‐30P 30A 125V RV male plug
- NEMA L5‐30R 30A 125V RV/Marine locking female connector
- Heavy‐duty STW 10/3 copper cable with 600‐volt jacket
- Nickel‐plated pins and terminals prevent rusting
- Built‐in power indicator light
- Ideal for RV and marine 30‐amp inlets
- Made in Taiwan
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.