SOOW; Cold Weather Extension Cord, 12 AWG, Indoor/Outdoor, 12/5, 1 Outlets, L21-20R, Black, Rubber

  • Mfr # L2120PR-025

  • Zoro # G310374133


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L21-20P
Receptacle Configuration
L21-20R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L2120PR-025
Zoro #
G310374133
UPC #
819145025119
Country of Origin
Multiple

Dimensions

Wire Size
12 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L21-20P
Receptacle Configuration
L21-20R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
12/5
Number of Conductors
5
Voltage
120/208V AC
Max. Amps
20A
Standards
cULus Listed
Watts
4160W

Description

This AC WORKS brand 25ft L21-20 extension cord is a 20 Amp, 5-Wires industrial high-power locking extension cord. The cable is an SOOW 12/5, 20 Amp copper wire with a 600 Volt rubber jacket that stays flexible in cold weather. This cord is popular for use with industrial and high-power equipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.