SOOW; Cold Weather Extension Cord, 12 AWG, Indoor/Outdoor, 12/5, 1 Outlets, L21-20R, Black, Rubber
- Mfr # L2120PR-100
- Zoro # G910374090
Key Features
Specifications
Details
- MFR #
- L2120PR-100
- Zoro #
- G910374090
- UPC #
- 819145025140
- Country of Origin
- Multiple
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L21-20P
- Receptacle Configuration
- L21-20R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/5
- Number of Conductors
- 5
- Voltage
- 120V AC, 208V AC
- Max. Amps
- 20 A
- Standards
- cULus Listed
- Watts
- 4160W
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 100 ft
Description
This AC WORKS brand extension cord (model L2120PR‐100) is a 100‐foot, 20‐amp, 3‐phase industrial high‐power locking extension cord featuring a NEMA L21‐20 120/208V 5‐wire configuration. It is commonly used for trade shows, convention centers, power stringers, and industrial equipment requiring long‐distance 3‐phase power distribution. The cable is constructed with SOOW 12/5 copper wire and a 600‐volt rubber jacket, designed to remain flexible in cold weather while resisting abrasion, chemicals, and harsh job‐site conditions. The locking plug and connector ensure secure power delivery without accidental disconnects. This extension cord supports a maximum operating load of 7,200 watts and is backed by a 5‐year limited warranty.
- NEMA L21‐20 20A 120/208V 3‐phase locking extension cord
- Heavy‐duty SOOW 12/5 copper wire
- Industrial rubber jacket stays flexible in cold weather
- Works with all L21‐20 outlets, inlets, plugs, and connectors
- Maximum operating power: 7,200 watts
- Ideal for trade shows, convention centers, and stringer systems
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.