Zoro Homepage

4-Way to 7-Way Trailer Socket Adapter

  • Mfr # RV7WST-WIRE

  • Zoro # G712926374


product price: $30.59
/ea
Sold in multiples of 2 for $61.18

Key Features

Material
PVC
Color
Black
Number of Conductors
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV7WST-WIRE
Zoro #
G712926374
UPC #
810159150835
Country of Origin
China

Details

Material
PVC
Color
Black
Number of Conductors
7

Description

Introducing our 4-way to 7-way adapter for seamless vehicle-to-trailer connections. This adapter effortlessly converts a 4-way flat vehicle end to a 7-way blade trailer end, ensuring a secure and snug fit with no wiggle-room or loose fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.