Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50ft 15A NEMA 5-15P U.S 3-Prong to Stripped End Replacement Cable

  • Mfr # S515PROJ-050

  • Zoro # G912920158


product price: $33.79
/ea
Sold in multiples of 2 for $67.58

Key Features

Max. Amps
15
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Wire Size
14
Voltage
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S515PROJ-050
Zoro #
G912920158
UPC #
810159150897
Country of Origin
China

Dimensions

Wire Size
14
Length
50ft

Details

Max. Amps
15
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Voltage
125
Jacket Color
Black
Jacket Material
PVC; SJTW

Description

This AC WORKS brand cord S515PROJ-050 is a heavy-duty indoor/outdoor cord. The cord comes in a 50ft length with a NEMA 5-15P household plug and stripped wires. The cord is an SJTW outdoor jacket with a 14/3, 15 Amp copper wire and a 300 Volt jacket. The female connector side of the cord is stripped so you can wire on your own connector, or hard wire the cable to your application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products