SOOW Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 1 Outlets, L5-30R, Black, Rubber, Nylon, TT-30P (Discontinued)
- Mfr # TT30L530-050
- Zoro # G310916524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TT30L530-050
Zoro #
G310916524
UPC #
819145025928
Country of Origin
Multiple
Dimensions
Wire Size
10 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SOOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
TT-30P
Receptacle Configuration
L5-30R
Jacket Material
Rubber, Nylon
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
30A
Standards
cULus Listed
Watts
3750W
Description
This AC WORKS brand 50ft extension cord is very durable. It is a NEMA TT-30P to a NEMA L5-30R. This 3-prong extension cord is heavy-duty and is used to get 125-volt power from a generator or campground power pedestal. It can be used for RVs, food trucks, and even emergency power. The cord is flexible and durable as well as weather and water-resistant.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.