Zoro Homepage

50ft 50 Amp Generator Rubber Transfer Switch Power Cord

  • Mfr # TE1450RU-050

  • Zoro # G315034513


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Voltage
125/250V
Material
Rubber, Nylon
Wattage
12500W
Color
Black
Gauge/Conductor
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE1450RU-050
Zoro #
G315034513
UPC #
819145027748
Country of Origin
Multiple

Dimensions

Length
50 ft

Details

Voltage
125/250V
Material
Rubber, Nylon
Wattage
12500W
Color
Black
Gauge/Conductor
6
Max. Amps
50 A
NEMA Plug Configuration
NEMA 14-50

Description

This AC WORKS brand generator transfer switch power cord TE1450RU is a NEMA 14-50P to CS6364. The NEMA 4-50P is a 50 Amp, 125/250 Volt male plug. The CS6364 is a 50 Amp, 125/250 Volt locking female connector. The cord comes in a length of 50ft with an SOOW, 6/4, heavy-duty, anti-cold weather jacket that stays flexible in extreme temperatures.


  • •NEMA 14-50P to NEMA CS6364
  • •NEMA 14-50P, 50 Amp, 125/250 Volt Male Plug
  • •CS6364, 50 Amp, 125/250 Locking Female Connector
  • •Temporary Power Solution
  • •Cable KA190007
  • •Male Plug UL 498A, ETL 3191240
  • •Female Connector UL E57672, CSA 81290
  • •5-year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.