
SOOW; Cold Weather Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, L15-30R, Black, Rubber
Mfr # L1530PR-050
Zoro # G410374095
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L15-30P
Receptacle Configuration
L15-30R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L1530PR-050
Zoro #
G410374095
UPC #
851825007466
Country of Origin
Multiple
Dimensions
Wire Size
10 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L15-30P
Receptacle Configuration
L15-30R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/4
Number of Conductors
4
Voltage
250V AC
Max. Amps
30A
Standards
cULus Listed
Watts
7500W
Description
This AC WORKS brand 50ft L15-30 extension cord is a 30 Amp 3-Phase, 4-prong industrial high-power locking extension cord. The cable is an SOOW 10/4, 30 Amp copper with 600 Volt rubber jacket which stays flexible in cold weather. This cord is popular for use with industrial and high-power equipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.