SOOW; Cold Weather Extension Cord, 12 AWG, Indoor/Outdoor, 12/4, 1 Outlets, L14-20R, Black, Rubber
- Mfr # L1420PR-050
- Zoro # G710374092
Key Features
Specifications
Product Information
- MFR #
- L1420PR-050
- Zoro #
- G710374092
- UPC #
- 819145020855
- Country of Origin
- Multiple
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 50 ft
Details
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L14-20P
- Receptacle Configuration
- L14-20R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/4
- Number of Conductors
- 4
- Voltage
- 125V AC, 250V AC
- Max. Amps
- 20 A
- Standards
- cULus Listed
- Watts
- 5000W
Description
This AC WORKS brand extension cord (model L1420PR‐050) is a 50‐foot NEMA L14‐20 20‐amp, 125/250‐volt locking generator cord designed for transfer switches, generators, industrial equipment, and construction environments. It features a NEMA L14‐20P locking male plug connected to a NEMA L14‐20R locking female connector, providing a secure connection that prevents accidental disconnects during operation. The cord is built with SOOW 12/4 copper wire and a 600‐volt rubber jacket engineered for rugged indoor/outdoor use. The anti‐cold‐weather jacket stays flexible in extreme temperatures and resists abrasion, oils, acids, and chemicals. This extension cord is durable, reliable, and backed by a 5‐year limited warranty.
- NEMA L14‐20 20A 125/250V locking generator extension cord
- Heavy‐duty SOOW 12/4 copper wire
- 600‐volt rubber jacket stays flexible in cold weather
- Ideal for transfer switches, generators, industrial, and construction use
- Secure locking connection prevents accidental unplugging
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.