Shop CABLE WHOLESALE
See all product information
Create Account
SJT Extension Cord, 10 AWG, 10/3, 1 Outlets, L5-30R, Black, L5-30P, 6 ft
- Mfr # 10W2-21106
- Zoro # G111386991
product price:Â
$
76.15
/ea
Key Features
Trade Designation
SJT
Number of Outlets
1
Plug Configuration
L5-30P
Receptacle Configuration
L5-30R
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10W2-21106
- Zoro #
- G111386991
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 6 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJT
- Number of Outlets
- 1
- Plug Configuration
- L5-30P
- Receptacle Configuration
- L5-30R
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/3
- Number of Conductors
- 3
- Max. Amps
- 30 A
- Standards
- UL Listed
Description
Heavy Duty Power Extension Cord, Black, SJT, NEMA L5-30P to NEMA L5-30R, 10 AWG, 3 Conductor, 30 Amp, 6 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.