SOOW; Cold Weather Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, L5-20R, Black, Rubber
- Mfr # L520PR-075
- Zoro # G510374131
Key Features
Specifications
Details
- MFR #
- L520PR-075
- Zoro #
- G510374131
- UPC #
- 819145022637
- Country of Origin
- Multiple
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L5-20P
- Receptacle Configuration
- L5-20R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 20 A
- Standards
- cULus Listed
- Watts
- 2500W
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 75 ft
Description
This AC WORKS brand extension cord (model L520PR‐075) is a 75‐foot, heavy‐duty NEMA L5‐20 locking power cord designed for generators, transfer switches, emergency power, and industrial construction environments. It features a NEMA L5‐20 20‐amp, 125‐volt locking male plug connected to a matching NEMA L5‐20 locking female connector, providing a secure connection that prevents accidental unplugging during use. The cable is constructed with SOOW 12/3 copper wire and a 600‐volt rubber jacket engineered for rugged durability. The jacket resists oils, acids, chemicals, and harsh weather while staying flexible in extreme cold, making it ideal for both indoor and outdoor temporary‐power applications. This extension cord is backed by a 5‐year limited warranty.
- NEMA L5‐20 20A 125V locking extension cord
- Heavy‐duty SOOW 12/3 copper wire
- 600‐volt rubber jacket resists oils, acids, chemicals, and weather
- Anti‐cold‐weather design stays flexible outdoors
- Ideal for generators, transfer switches, and industrial construction
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.