Shop ZORO SELECT

SPT-2 Indoor Extension Cord, 18 AWG 9 Outlets, 1-15R, Green, PVC, 1-15P, 9 ft

  • Mfr # 52NY08
  • Zoro # G7509166

product price: 
$
7.99
/ea

Key Features

Trade Designation
SPT-2
Location
Indoor
Plug Configuration
1-15P
Receptacle Configuration
1-15R
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52NY08
Zoro #
G7509166
UPC #
190735959596
Country of Origin
Indonesia

Dimensions

Wire Size
18 AWG
Cord Length
9 ft
Nominal Outside Dia.
0.14 in x 0.27 in

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
9
Plug Configuration
1-15P
Receptacle Configuration
1-15R
Jacket Material
PVC
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
18/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
5A
Standards
UL
Watts
625W
Shape
Flat
Plug Style
Straight
Cord Ending
Block
Temp. Rating
0° to 140°F
Temperature Rating
-4 Degrees to 221 Degrees F
Maximum Watts
625 W
Maximum Current
5 A
Product Type
Extension Cord
Cord Shape
Flat

Description

Extension Cord, Location Indoor, Cord Length 9 ft, Wire Size 18 AWG, Max. Amps 5 A, Voltage 125V AC, Plug Configuration NEMA 1-15P, Receptacle Configuration NEMA 1-15R, Cord Ending Block, Number of Outlets 9, Jacket Color Green, Jacket Material PVC, Trade Designation SPT-2, Cord Shape Flat, Temp. Rating -4 Degrees to 221 Degrees F, Number of Conductors 2, Power Indicator No, Plug Style Straight, Max. Watts 625 W, Nominal Outside Dia. 0.14 in x 0.27 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.