SOOW; Cold Weather Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 1 Outlets, L6-15R, Black, Rubber
- Mfr # L615PR-075
- Zoro # G210374110
Key Features
Specifications
Details
- MFR #
- L615PR-075
- Zoro #
- G210374110
- UPC #
- 819145026284
- Country of Origin
- Multiple
- Item
- Extension Cord
- Trade Designation
- SOOW; Cold Weather
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L6-15P
- Receptacle Configuration
- L6-15R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 250V AC
- Max. Amps
- 15 A
- Standards
- cULus Listed
- Watts
- 3750W
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 75 ft
Description
This AC WORKS brand extension cord (model L615PR‐075) is a 75‐foot NEMA L6‐15 locking extension cord designed for industrial construction, commercial equipment, and high‐demand temporary‐power environments. It features a NEMA L6‐15P 15‐amp, 250‐volt locking male plug connected to a NEMA L6‐15R locking female connector, providing a secure connection that prevents accidental disconnects during operation. The cord is built with SOOW 14/3 copper wire and a 600‐volt rubber jacket engineered for rugged indoor/outdoor use. The jacket stays flexible in extreme cold and resists oils, acids, chemicals, abrasion, and harsh weather conditions. This heavy‐duty extension cord is ideal for powering industrial tools, machinery, and construction equipment. A 5‐year limited warranty
- NEMA L6‐15 15A 250V locking extension cord
- Heavy‐duty SOOW 14/3 copper wire
- 600‐volt rubber jacket
- Resistant to weather, oils, acids, and chemicals
- Stays flexible in extreme temperatures
- Ideal for industrial and construction environments
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.