STW Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 1 Outlets, TT-30R, Orange, Rubber, Nylon, TT-30P
- Mfr # TT30PR-050F
- Zoro # G011233401
Key Features
Specifications
Details
- MFR #
- TT30PR-050F
- Zoro #
- G011233401
- UPC #
- 810159150118
- Country of Origin
- Taiwan, Province of China
- Item
- Extension Cord
- Trade Designation
- STW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- TT-30P
- Receptacle Configuration
- TT-30R
- Jacket Material
- Rubber, Nylon
- Jacket Color
- Orange
- Power Indicator
- No
- Gauge/Conductor
- 10/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 30 A
- Watts
- 3750W
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 50 ft
Description
This AC WORKS brand RV extension cord (model TT30PR-050) is a heavy‐duty, weather‐resistant power cord designed for RVs, food trucks, and temporary or emergency power applications. The cord is 50 feet in length and features a NEMA TT‐30P 30‐amp, 125‐volt RV/trailer male plug and a NEMA TT‐30R 30‐amp female receptacle, providing a reliable connection to campground pedestals or generator power sources. Constructed with STW 10/3 copper cable and a 600‐volt outdoor‐rated jacket, this extension cord is built for rugged environments. It remains flexible in cold weather and is both water‐ and weather‐resistant, ensuring dependable performance in demanding outdoor conditions. Made in Taiwan and backed by a 5‐year limited warranty, this cord is ideal for RV power distribution, mobile food service, and emergency backup power setups.
- NEMA TT‐30P to NEMA TT‐30R 30A 125V RV extension cord
- Heavy‐duty STW 10/3 cable with 600‐volt weather‐ and water‐resistant jacket
- Stays flexible in cold weather for reliable outdoor use
- Ideal for RVs, food trucks, generators, and emergency power
- 50‐foot length for extended reach
- Made in Taiwan
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.