Zoro Homepage

Adapter Cable, SOOW, L14-30R, L14-20P, 1.5 ft., Black

  • Mfr # L1420L1430-018

  • Zoro # G110374234


product price: $55.59
/ea

Key Features

Type
SOOW
Receptacle Configuration
L14-30R
Plug Configuration
L14-20P
Cord Length
1.5 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1420L1430-018
Zoro #
G110374234
UPC #
819145026390
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Adapter Cable
Type
SOOW
Receptacle Configuration
L14-30R
Plug Configuration
L14-20P
Color
Black
Gauge/Conductor
10/4
Watts
5000W
Amps
20A
Max. Amps
20 A
NEMA Connector
NEMA L14-30
Jacket Material
Rubber
Number of Outlets
1
Voltage
125/250V
Number of Female Connectors
1
Cable Jacket Designation
SOOW
Housing Material
Rubber, PVC
Indoor/Outdoor
Indoor/Outdoor
Application
Generator Adapter, Inlet Box Adapter

Description

This AC WORKS brand flexible adapter L1420L1430-018, is very durable. The locking adapter is NEMA L14-20P to NEMA L14-30R. The NEMA L14-20P is a 20 Amp, 125/250 Volt, 4-prong male plug. The NEMA L14-30R is a 30 Amp, 125/250 Volt, 4-prong locking female connector. The cable is comprised of 10/4, 30 Amp copper wire, with an SOOW, 600 Volt, rubber jacket. The product has a maximum operating power of 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.