
Adapter Cable, STW, 5-15/20R, L14-20P, 1.5 ft., Orange
Mfr # L1420CBF520
Zoro # G410374255
product price: $50.79
/eaKey Features
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1420CBF520
Zoro #
G410374255
UPC #
819145024037
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Adapter Cable
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P
Color
Orange
Gauge/Conductor
10/4
Jacket Material
PVC
Amps
20A
Voltage
125V
NEMA Connector
NEMA 5-20
Max. Amps
20 A
Number of Outlets
4
Watts
5000W
Number of Female Connectors
4
Cable Jacket Designation
STW
Application
Generator Adapter, Breaker Protected Power
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand generator protective power strip cord L1420CBF520 is very durable. The cord is 1.5-feet in length and is a NEMA L14-20P to 4 NEMA 5-15/20R household outlets. The NEMA 14-20P is a 20 Amp, 125/250 Volt straight-blade plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade household female connector. The cable is an STW, 10/4, 30 Amp copper wire with a 600 Volt anti-cold weather jacket that stays flexible in extreme temperatures. The cord is super durable and typically used with a generator, construction, and industrial equipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.