
Adapter Cable, STW, 5-15/20R, L14-20P, 1.5 ft., Orange
Mfr # L1420F520-018
Zoro # G910374243
product price: $39.99
/eaKey Features
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1420F520-018
Zoro #
G910374243
UPC #
819145022958
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Adapter Cable
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-20P
Color
Orange
Gauge/Conductor
12/4
Number of Outlets
4
Max. Amps
20 A
Watts
5000W
NEMA Connector
NEMA 5-20
Jacket Material
PVC
Amps
20A
Voltage
125V
Number of Female Connectors
4
Cable Jacket Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Emergency Power, Temporary Power, Generator Power Splitter
Description
This AC WORKS brand locking Power Distribution Cord L1420F520-018 is a 1.5FT STW 10/4 cable and is heavy-duty. The adapter has a NEMA L14-20P 20 Amp 125/250 Volt 4-Prong locking plug to 4 NEMA 5-15/20R 20 Amp T-blade household female connectors. The cable is STW 10/4 30 Amp copper wire with a 600 Volt anti-cold weather jacket.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.