
Adapter Cable, STW, 5-15/20R, L14-30P, 25 ft., Orange
Mfr # L1430CBF520-025
Zoro # G510374223
product price: $93.79
/ea
Free Shipping & Returns
Key Features
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-30P
Cord Length
25 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1430CBF520-025
Zoro #
G510374223
UPC #
819145025591
Country of Origin
China
Dimensions
Cord Length
25 ft.
Details
Item
Adapter Cable
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/4
NEMA Connector
NEMA 5-20
Number of Outlets
4
Voltage
125V
Jacket Material
PVC
Max. Amps
30 A
Watts
6000W
Amps
30A
Number of Female Connectors
4
Cable Jacket Designation
STW
Application
Generator Power Distribution, Power Outages, PDU Extension Cord
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand generator protective power distribution cord L1430CBF520-025 is very durable. The cord is 25-feet in length and is a NEMA L14-30P to four NEMA 5-15/20R household outlets. The NEMA L14-30P is a 30 Amp, 125/250 Volt generator locking plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade household female connector. The cable is an STW, 10/4, 30 Amp copper wire, with a 600 Volt anti-cold weather jacket that stays flexible in extreme temperatures. The cord is super durable and typically used with generators, construction, and industrial equipment. Each pair of outlets comes equipped with a 24 Amp circuit breaker. The red pair is protected by a 24 Amp circuit breaker, while the green pair is also protected by a 24 Amp circuit breaker.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.