Zoro Homepage

Adapter Cable, STW, 5-15/20R, L14-30P, 5ft., Orange

  • Mfr # L1430F520-05

  • Zoro # G810374176


product price: $41.49
/ea
Sold in multiples of 2 for $82.98

Key Features

Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-30P
Cord Length
5ft.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1430F520-05
Zoro #
G810374176
UPC #
819145021913
Country of Origin
China

Dimensions

Cord Length
5ft.

Details

Item
Adapter Cable
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/4
Amps
30A
NEMA Connector
NEMA 5-20
Voltage
125V
Max. Amps
30 A
Jacket Material
PVC
Watts
7500W
Number of Outlets
4
Cable Jacket Designation
STW
Number of Female Connectors
4
Application
Generator Power Distribution, Generator Power Splitter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand locking power strip cord is 5ft in length and is heavy-duty. The adapter has a NEMA L14-30P 30 Amp 125/250 Volt locking plug to 4 NEMA 5-15/20R 20 Amp T-blade household female connectors. The cable is STW, 10/4, 30 Amp copper wire, with a 600 Volt anti-cold weather jacket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.