
Adapter Cable, STW, 6-15/20R, L14-30P, 1 ft., Orange
Mfr # L1430620-012
Zoro # G210374257
product price: $57.89
/eaKey Features
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
L14-30P
Cord Length
1 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L1430620-012
Zoro #
G210374257
UPC #
851825007718
Country of Origin
China
Dimensions
Cord Length
1 ft.
Details
Item
Adapter Cable
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/3
Amps
20A
Jacket Material
PVC
Max. Amps
20 A
Number of Outlets
1
NEMA Connector
NEMA 6-20
Voltage
250V
Watts
5000W
Cable Jacket Designation
STW
Number of Female Connectors
1
Indoor/Outdoor
Indoor/Outdoor
Application
AC, Portable Heaters, Table Saws, Industrial Settings, Power Tools, EV Charging
Description
This AC WORKS brand adapter L1430620-012 is very durable. This 1-foot long adapter is a NEMA L14-30P to NEMA 6-15/20R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking plug. The NEMA 6-15/20R is a 15/20 Amp, 250 Volt, T-blade female connector.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.