Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Cord, SOOW, 5-20R, L5-30P, 1 ft., Orange

  • Mfr # L530520-012

  • Zoro # G510374193


product price: $46.39
/ea

Key Features

Type
SOOW
Plug Configuration
L5-30P
Cord Length
1 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L530520-012
Zoro #
G510374193
UPC #
819145026413
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Adapter Cord
Type
SOOW
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Color
Orange
Gauge/Conductor
12/3
Voltage
125V
Watts
2500W
NEMA Connector
NEMA 5-20
Max. Amps
20 A
Number of Outlets
1
Amps
20A
Jacket Material
Rubber
Number of Female Connectors
1
Cable Jacket Designation
SOOW
Housing Material
Rubber, Nylon
Application
Transfer Switch, RV Power, Generator Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand locking adapter cord L530520-012 is used with transfer switches, generators, and industrial construction. It is a NEMA L5-30 male plug to a NEMA 5-20 female connector. The cable is an SOOW, 10/3, 30 Amp, copper wire with a 600 Volt rubber jacket staying flexible in cold weather. This adapter cord is 1ft long.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.