Adapter Cord, SOOW, 6-15/20R, L15-20P, 1 ft., Black

  • Mfr # L1520620-012

  • Zoro # G410374231


product price: $43.85
/ea

Key Features

Type
SOOW
Plug Configuration
L15-20P
Cord Length
1 ft.
Color
Black
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1520620-012
Zoro #
G410374231
UPC #
819145024310
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Adapter Cord
Type
SOOW
Receptacle Configuration
6-15/20R
Plug Configuration
L15-20P
Color
Black
Gauge/Conductor
12/3
Voltage
250V
Number of Outlets
1
NEMA Connector
NEMA 6-20
Amps
20A
Max. Amps
20 A
Watts
5000W
Jacket Material
Rubber
Cable Jacket Designation
SOOW
Number of Female Connectors
1
Housing Material
PVC
Indoor/Outdoor
Indoor/Outdoor
Application
HVAC, Power Tools, EV Charging, Table Saws

Description

This AC WORKS brand locking adapter cord L1520620-012 is a very durable and heavy-duty adapter cord. It is NEMA L15-20P to NEMA 6-15/20R. The NEMA L15-20P is a 3-Phase 20 Amp, 250 Volt, 4-prong locking male plug. The NEMA 6-15/20R is a 15/20 Amp, 250 Volt, T-blade female connector. The product is heavy-duty with a maximum operating power of 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.