
Adapter Cord, SOOW, L14-20R, 5-15P, 1 ft., Orange
Mfr # S515L1420-012
Zoro # G710916568
product price: $50.99
/eaKey Features
Type
SOOW
Receptacle Configuration
L14-20R
Plug Configuration
5-15P
Cord Length
1 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S515L1420-012
Zoro #
G710916568
UPC #
819145026628
Country of Origin
Multiple
Dimensions
Cord Length
1 ft.
Details
Item
Adapter Cord
Type
SOOW
Receptacle Configuration
L14-20R
Plug Configuration
5-15P
Color
Orange
Gauge/Conductor
12/3
Number of Outlets
1
Amps
15A
Watts
1875W
Jacket Material
PVC
Voltage
125V
NEMA Connector
NEMA L14-20
For Use With
Inlets
Max. Amps
15 A
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Inlet Box Adapter, Generator Power Adapter
Description
This AC WORKS brand adapter cord S515L1420-012 is very durable. It is a NEMA 5-15P to NEMA L14-20R. The NEMA 5-15P is a 15-Amp, 125 Volt, 3-prong Household male plug. The NEMA L14-20R hots bridged is a 20 Amp, 4-prong locking female connector. The maximum operating power is 1875 Watts. It works with a generator power cord or a transfer switch inlet box. This adapter is 1 foot in length and is an SOOW, 10/3, anti-cold weather cable staying flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.