Adapter Cord, SOOW, L14-20R, L5-30P, 1.5 ft., Black

  • Mfr # L530L1420-018

  • Zoro # G610374246


product price: $50.99
/ea

Key Features

Type
SOOW
Plug Configuration
L5-30P
Cord Length
1.5 ft.
Color
Black
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L530L1420-018
Zoro #
G610374246
UPC #
819145026659
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Adapter Cord
Type
SOOW
Receptacle Configuration
L14-20R
Plug Configuration
L5-30P
Color
Black
Gauge/Conductor
12/3
NEMA Connector
NEMA L14-20
Jacket Material
Rubber
Voltage
125V
Number of Outlets
1
Max. Amps
20 A
Watts
3750W
Amps
20A
Number of Female Connectors
1
Cable Jacket Designation
SOOW
Housing Material
PVC
Indoor/Outdoor
Indoor/Outdoor
Application
Generator Adapter, Inlet Box Adapter

Description

This AC WORKS brand adapter cord L530L1420-018 is very durable. It is a NEMA L5-30P to NEMA L14-20R. The NEMA L5-30P is a 30 Amp, 125 Volt, 3-prong locking male plug. The NEMA L14-20R hots bridged is a 20 Amp, 4-prong locking female connector. The maximum operating power is 3750 Watts. This adapter is 1.5ft in length and is an SOOW, 10/3, anti-cold weather cable staying flexible in extreme temperatures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.