Adapter Cord, SOOW, L14-30R, 14-50P, 10 ft., Black
- Mfr # S1450L1430-010
- Zoro # G510916607
Key Features
Specifications
Details
- MFR #
- S1450L1430-010
- Zoro #
- G510916607
- UPC #
- 819145029032
- Country of Origin
- Multiple
- Item
- Adapter Cord
- Type
- SOOW
- Receptacle Configuration
- L14-30R
- Plug Configuration
- 14-50P
- Color
- Black
- Gauge/Conductor
- 10/4
- Amps
- 30 A
- Number of Outlets
- 1
- Jacket Material
- Rubber
- NEMA Connector
- NEMA L14-30
- Voltage
- 125V, 250V
- Max. Amps
- 30 A
- Watts
- 7500W
- Number of Female Connectors
- 1
- NEC Cord Designation
- SOOW
- Indoor/Outdoor
- Indoor/Outdoor
- Application
- Inlet Box Adapter Cord, Generator Adapter Cord
Dimensions
- Cord Length
- 10 ft.
Description
This AC WORKS brand adapter cord (model S1450L1430‐010) is a 10‐foot, heavy‐duty conversion cable designed for generators, transfer switches, and high‐power temporary‐power applications. The adapter features a NEMA 14‐50P 50‐amp, 125/250‐volt, 4‐prong straight‐blade male plug and a NEMA L14‐30R 30‐amp, 125/250‐volt, 4‐prong locking female connector, allowing equipment with an L14‐30 plug to draw power from a 14‐50 outlet. Constructed with SOOW 10/4 copper wire and a 600‐volt rubber jacket, the cord is engineered for rugged environments and stays flexible in extreme temperatures. The heavy‐duty cable resists abrasion, moisture, oils, and chemicals, making it ideal for generator hookups, transfer‐switch installations, and industrial power distribution. This adapter supports a maximum operating power of 7500 watts and is backed by a 5‐year limited warranty for long‐term reliability.
- NEMA 14‐50P 50A 125/250V plug to NEMA L14‐30R 30A 125/250V locking connector
- Heavy‐duty SOOW 10/4 copper wire with 600‐volt jacket
- Durable construction for generator and transfer‐switch applications
- Anti‐cold‐weather design stays flexible in extreme temperatures
- Maximum operating power: 7500 watts
- Ideal for generators, transfer switches, and temporary‐power setups
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.