Adapter Cord, SOOW, L15-20R, L15-30P, 1.5 ft., Black

  • Mfr # L1530L1520-018

  • Zoro # G110374241


product price:  $63.19
/ea

Key Features

Type
SOOW
Plug Configuration
L15-30P
Cord Length
1.5 ft.
Color
Black
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1530L1520-018
Zoro #
G110374241
UPC #
819145026437
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Adapter Cord
Type
SOOW
Receptacle Configuration
L15-20R
Plug Configuration
L15-30P
Color
Black
Gauge/Conductor
10/4
Number of Outlets
1
Watts
8660W
NEMA Connector
NEMA L15-20
Max. Amps
20 A
Voltage
250V
Amps
20A
Jacket Material
Rubber
Number of Female Connectors
1
Cable Jacket Designation
SOOW
Housing Material
Rubber, Nylon
Application
Industrial Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand adapter L1530L1520-018 is very durable. This 1.5ft long adapter is a NEMA L15-30P to NEMA L15-20R. The NEMA L15-30P is a 3-Phase 30 Amp, 250 Volt, 4-prong locking plug. The NEMA L15-20R is a 3-Phase 20 Amp, 250 Volt, 4-prong locking female connector.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.