
Adapter Cord, SOOW, L5-30R, TT-30P, 1.5 ft., Black
Mfr # TT30L530-018
Zoro # G210916525
product price: $48.49
/eaKey Features
Type
SOOW
Receptacle Configuration
L5-30R
Plug Configuration
TT-30P
Cord Length
1.5 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT30L530-018
Zoro #
G210916525
UPC #
819145026604
Country of Origin
Multiple
Dimensions
Cord Length
1.5 ft.
Details
Item
Adapter Cord
Type
SOOW
Receptacle Configuration
L5-30R
Plug Configuration
TT-30P
Color
Black
Gauge/Conductor
10/3
Jacket Material
Rubber
Voltage
125V
Max. Amps
30 A
NEMA Connector
NEMA L5-30
Amps
30A
Watts
3750W
Number of Outlets
1
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
RV Power, Food Truck Power
Description
This AC WORKS brand adapter cord TT30L530-018 is very durable. It is a 1.5ft cord with a NEMA TT-30P to a NEMA L5-30R. This 3-prong adapter is heavy-duty and is used to get 125-volt power from a generator or campground power pedestal. It can be used for RVs, food trucks, and even emergency power. The cord is flexible and durable as well as weather and water-resistant.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.