Adapter Cord, SOOW, L6-20R, L15-20P, 1 ft., Black

  • Mfr # L1520L620-012

  • Zoro # G510374216


product price: $50.99
/ea

Key Features

Type
SOOW
Plug Configuration
L15-20P
Cord Length
1 ft.
Color
Black
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1520L620-012
Zoro #
G510374216
UPC #
819145024372
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Adapter Cord
Type
SOOW
Receptacle Configuration
L6-20R
Plug Configuration
L15-20P
Color
Black
Gauge/Conductor
12/3
Voltage
250V
Jacket Material
Rubber
Max. Amps
20 A
Number of Outlets
1
Amps
20A
Watts
5000W
NEMA Connector
NEMA L6-20
Number of Female Connectors
1
Cable Jacket Designation
SOOW
Housing Material
Rubber, Nylon
Application
High Power Industrial Equipment, Construction Equipment, Welders
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand adapter L1520L620-012 is very durable. This 1-foot long adapter is a NEMA L15-20P to NEMA L6-20R. The NEMA L15-20P is a 3-Phase 20 Amp, 250 Volt, 4-prong locking plug. The NEMA L6-20R is a 20 Amp, 250 Volt, Locking female connector.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.